Cooper B-Line 8848HSNK Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    8848HSNK
  • Rexel Part Number:

    615947
  • UPC:

    78205147918

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 4 Foot Length, NO KNOCKOUTS

$ 358.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 8848HSNK

Rexel Part # 615947

UPC 78205147918

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Knockouts No

Length 4 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch