Hubbell - Wiegmann HS444 Lay-In NEMA Type 1 Hinged-Cover Wireway, 4" x 4" x 48", Steel, Gray

Lay-In NEMA Type 1 Hinged-Cover Wireway, 4" x 4" x 48", Steel, Gray, No Knockouts

$ 97.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # HS444

Rexel Part # 454404

UPC 78672560950

UNSPSC 39131714

Color Gray

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch