Hubbell - Wiegmann HS662 Wireway, Type 1, Hinged-Cover, 6" x 6" x 24", Steel, Gray, Knockouts

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 2 Foot Length, KNOCKOUTS

$ 77.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # HS662

Rexel Part # 454411

UPC 78672561000

UNSPSC 39131714

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts Yes

Length 2 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch