Hubbell - Wiegmann HS882NK Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 8 Inch Width, 8 Inch Depth, 2 Foot Length, NO KNOCKOUTS

$ 153.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # HS882NK

Rexel Part # 454426

UPC 78672561075

UNSPSC 39131714

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 2 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch