Wiremold C1250 Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2" x 120", Steel, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    C1250
  • Rexel Part Number:

    636657
  • UPC:

    786776032499

Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2" x 120", Steel, Gray

$ 104.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Wiremold

Mfr Part # C1250

Rexel Part # 636657

UPC 786776032499

UNSPSC 39131709

Color Gray

IP/NEMA Rating 1

Length 10 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch