Hoffman F1010G48 Wireway, Type 1, Hinged-Cover, 10" x 10" x 48", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1010G48
  • Rexel Part Number:

    24117
  • UPC:

    783510436100

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, NO KNOCKOUTS

$ 282.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1010G48

Rexel Part # 24117

UPC 783510436100

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Knockouts No

Length 4 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch