Hoffman F1212G120 Wireway, Type 1, Hinged-Cover, 12" x 12" x 120", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212G120
  • Rexel Part Number:

    262056
  • UPC:

    783510518707

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 12 Inch Width, 12 Inch Depth, 10 Foot Length, No Knockouts

$ 844.15 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212G120

Rexel Part # 262056

UPC 783510518707

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 10 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch