Hoffman F22G120 Wireway, Type 1, Hinged-Cover, 2-1/2" x 2-1/2" x 120", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22G120
  • Rexel Part Number:

    22954
  • UPC:

    783510520601

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 10 Foot Length, No Knockouts.

$ 81.49 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22G120

Rexel Part # 22954

UPC 783510520601

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 10 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch