Hoffman F22L120 Wireway, Lay-In, Type 12, Cover, 2-1/2" x 2-1/2" x 120", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22L120
  • Rexel Part Number:

    17400
  • UPC:

    783510180706

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish, No Knockouts.

$ 417.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22L120

Rexel Part # 17400

UPC 783510180706

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Knockouts No

Length 10 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch