Hoffman F44G120WK Wireway, Type 1, Hinged-Cover, 4" x 4" x 120", Steel, Gray, Knockouts

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44G120WK
  • Rexel Part Number:

    23093
  • UPC:

    783510527600

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 4.00x4.00x120.00, Material/Finish: Steel/Gray.

$ 150.03 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44G120WK

Rexel Part # 23093

UPC 783510527600

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts Yes

Length 10 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch