Hoffman F44G36 Wireway, Type 1, Hinged-Cover, 4" x 4" x 36", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44G36
  • Rexel Part Number:

    22551
  • UPC:

    783510521905

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x36.00, Material/Finish: Steel/Gray. No Knockouts.

$ 31.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44G36

Rexel Part # 22551

UPC 783510521905

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch