Hoffman F44W36 Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 36", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44W36
  • Rexel Part Number:

    7597
  • UPC:

    783510142209

Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

$ 209.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44W36

Rexel Part # 7597

UPC 783510142209

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Knockouts No

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch