Hoffman F44W60SS Wireway, Feed-Through, Type 4/4X/12, Hinged-Cover, 4" x 4" x 60", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44W60SS
  • Rexel Part Number:

    11570
  • UPC:

    783510154400

Wireway Sweeping Tee Fitting, Size/dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

$ 951.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44W60SS

Rexel Part # 11570

UPC 783510154400

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 5 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch