Hoffman F66G120WK Wireway, Type 1, Hinged-Cover, 6" x 6" x 120", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66G120WK
  • Rexel Part Number:

    217922
  • UPC:

    783510527709

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section/KO, Size/Dims: 6.00x6.00x120.00, Material/Finish: Steel/Gray. Includes Knockouts.

$ 247.55 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66G120WK

Rexel Part # 217922

UPC 783510527709

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts Yes

Length 10 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch