Hoffman F66G18 Wireway, Type 1, Hinged-Cover, 6" x 6" x 18", Steel, Gray, No Knockouts.

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66G18
  • Rexel Part Number:

    18155
  • UPC:

    783510337698

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 18", Material/Finish: Steel/Gray, No Knockouts.

$ 42.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66G18

Rexel Part # 18155

UPC 783510337698

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 18 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch