Hoffman F66G36WK Wireway, Type 1, Hinged-Cover, 6" x 6" x 36", Steel, Gray, Includes Knockouts.

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66G36WK
  • Rexel Part Number:

    22077
  • UPC:

    783510529703

Wireway, Type 1, Hinged Cover, Lay-In, Size/Dims: 6" x 6" x 36", Material/Finish: Steel/Gray, Includes Knockouts.

$ 69.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66G36WK

Rexel Part # 22077

UPC 783510529703

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts Yes

Length 3 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch