Hoffman F66G48WK Wireway, Type 1, Hinged-Cover, 6" x 6" x 48", Steel, Gray, Knockouts

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66G48WK
  • Rexel Part Number:

    138180
  • UPC:

    783510529802

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x48.00, Material/Finish: Steel/Gray. Includes Knockouts.

$ 95.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66G48WK

Rexel Part # 138180

UPC 783510529802

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts Yes

Length 4 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch