Hoffman F66G60 Wireway, Type 1, Hinged-Cover, 6" x 6" x 60", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66G60
  • Rexel Part Number:

    23751
  • UPC:

    783510523800

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray. No Knockouts.

$ 103.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66G60

Rexel Part # 23751

UPC 783510523800

UNSPSC 39131710

Color Gray

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 5 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch