Hoffman F66L60 Wireway, Lay-In, Type 12, Hinged-Cover, 6" x 6" x 60", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66L60
  • Rexel Part Number:

    17560
  • UPC:

    783510185305

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

$ 418.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66L60

Rexel Part # 17560

UPC 783510185305

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Knockouts No

Length 5 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch