Hoffman F66W12 Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 12", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66W12
  • Rexel Part Number:

    7944
  • UPC:

    783510144104

Wireway Tee, NEMA Type 12, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch

$ 177.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66W12

Rexel Part # 7944

UPC 783510144104

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 1 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch