Hoffman F66W24 Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 24", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66W24
  • Rexel Part Number:

    7885
  • UPC:

    783510144203

Wireway Tee, NEMA Type 12, Lay-In, Outside Top Opening, Steel, ANSI 61 Gray Polyester Powder Finish, Size: 6 x 6 Inch

$ 222.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66W24

Rexel Part # 7885

UPC 783510144203

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 24 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch