Hoffman F66W60FG Wireway, Feed-Through, Type 3R/12, Hinged-Cover, 6" x 6" x 60", Fiberglass

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66W60FG
  • Rexel Part Number:

    89032
  • UPC:

    783510190101

Wireway Sweeping Tee Fitting, Size/dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

$ 1,011.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66W60FG

Rexel Part # 89032

UPC 783510190101

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Length 5 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch