Hoffman F88G18 Wireway, Type 1, Hinged-Cover, 8" x 8" x 18", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88G18
  • Rexel Part Number:

    444136
  • UPC:

    783510337797

Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 1 Feed-Through Wireway.

$ 89.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88G18

Rexel Part # 444136

UPC 783510337797

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 18 in

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch