Hoffman F88G24 Wireway, Type 1, Hinged-Cover, 8" x 8" x 24", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88G24
  • Rexel Part Number:

    21540
  • UPC:

    783510526108

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00 x 8.00 x 24.00, Material/Finish: Steel/Gray.

$ 61.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88G24

Rexel Part # 21540

UPC 783510526108

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch