Hoffman F88G36 Wireway, Type 1, Hinged-Cover, 8" x 8" x 36", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88G36
  • Rexel Part Number:

    21518
  • UPC:

    783510526207

Wireway Telescoping Fitting, Size/Dims: 6.00 x 6.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

$ 96.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88G36

Rexel Part # 21518

UPC 783510526207

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch