Hoffman F88G48 Wireway, Type 1, Hinged-Cover, 8" x 8" x 48", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88G48
  • Rexel Part Number:

    21499
  • UPC:

    783510526306

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 8.00x8.00x48.00, Material/Finish: Steel/Gray. No Knockouts.

$ 113.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88G48

Rexel Part # 21499

UPC 783510526306

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch