Hoffman F88G72 Wireway, Type 1, Hinged-Cover, 8" x 8" x 72", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88G72
  • Rexel Part Number:

    4567
  • UPC:

    783510517700

Wireway Hinged, Straight Section, Size/Dims: 8" x 8" x 72", Material/finish: Steel/Gray, For NEMA 1 Lay-In Wireway.

$ 242.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88G72

Rexel Part # 4567

UPC 783510517700

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 6 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch