Hoffman F88L06 Wireway, Lay-In, Hinged-Cover, 8" x 8" x 6", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88L06
  • Rexel Part Number:

    20111
  • UPC:

    783510191603

Wireway Clockwise Transposition Section, Size/Dims: 6.00x6.00, Material/finish: Steel/Gray, For NEMA 12 Lay-In Wireway.

$ 222.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88L06

Rexel Part # 20111

UPC 783510191603

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 1/2 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch