Hoffman F88L36 Wireway, Lay-In, Type 12, Hinged-Cover, 8" x 8" x 36", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88L36
  • Rexel Part Number:

    18273
  • UPC:

    783510191900

Wireway, U-Connector, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 418.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88L36

Rexel Part # 18273

UPC 783510191900

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 3 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch