Hoffman F88W36 Wireway, Feed-Through, Type 12, Hinged-Cover, 8" x 8" x 36", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88W36
  • Rexel Part Number:

    88958
  • UPC:

    783510146405

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 10 Inch x 10 Inch

$ 408.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88W36

Rexel Part # 88958

UPC 783510146405

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 3 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch