Hoffman F88W48 Wireway, Feed-Through, Type 12, Hinged-Cover, 8" x 8" x 48", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88W48
  • Rexel Part Number:

    88957
  • UPC:

    783510146504

Wireway, U-Connector, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 484.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88W48

Rexel Part # 88957

UPC 783510146504

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 4 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch