Hoffman F88W60 Wireway, Feed-Through, Type 12, Hinged-Cover, 8" x 8" x 60", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88W60
  • Rexel Part Number:

    88952
  • UPC:

    783510146603

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 12 Inch x 12 Inch

$ 561.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88W60

Rexel Part # 88952

UPC 783510146603

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 5 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch