Square D LDB62 Wireway, NEMA 1, Hinge Cover, 6" x 6" x 2', Steel, Gray

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    LDB62
  • Rexel Part Number:

    396214
  • UPC:

    78590119990

Wireway, NEMA 1, Hinge Cover, 6 Inch x 6 Inch x 2 Foot, Steel, Gray

$ 59.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # LDB62

Rexel Part # 396214

UPC 78590119990

UNSPSC 39131710

Color Gray

Family / Style LDB

Gauge 16

IP/NEMA Rating 1

Knockouts No

Length 2 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch