Unity 2.52.512GNK Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2" x 12", Steel, Gray

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    2.52.512GNK
  • Rexel Part Number:

    266433
  • UPC:

    76151510000

Lay-In NEMA Type 1 Hinged-Cover Wireway, 2-1/2" x 2-1/2" x 12", Steel, Gray, No Knockouts

$ 8.55 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 2.52.512GNK

Rexel Part # 266433

UPC 76151510000

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 1 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch