Unity 8860GNK Wireway, Type 1, Hinged-Cover, 8" x 8" x 60", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    8860GNK
  • Rexel Part Number:

    270219
  • UPC:

    76151510450

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 5 Foot Length, NO KNOCKOUTS

$ 90.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 8860GNK

Rexel Part # 270219

UPC 76151510450

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Knockouts No

Length 5 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch