Hoffman F22LN2 2.00'' Nipple

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22LN2
  • Rexel Part Number:

    14364
  • UPC:

    783510198800

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 2.50x2.50x2.00, Material/finish: Steel/gray

$ 89.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22LN2

Rexel Part # 14364

UPC 783510198800

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 2 in

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Nipple

Place your Will Call order by clicking the cart button next to the appropriate Branch