Hoffman F22WN3 Wireway Nipple, for Type 12 Feed-Through, 2-1/2" x 2-1/2" x 3"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22WN3
  • Rexel Part Number:

    12038
  • UPC:

    783510148300

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 2.50x2.50x3.00, Material/finish: Steel/gray

$ 97.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22WN3

Rexel Part # 12038

UPC 783510148300

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 3 in

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Nipple

Place your Will Call order by clicking the cart button next to the appropriate Branch