Hoffman F22WN6 Wireway Nipple, for Type 12 Feed-Through, 2-1/2" x 2-1/2" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22WN6
  • Rexel Part Number:

    12017
  • UPC:

    783510148409

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 2.50x2.50x6.00, Material/finish: Steel/gray

$ 102.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22WN6

Rexel Part # 12017

UPC 783510148409

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 6 in

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway Nipple

Place your Will Call order by clicking the cart button next to the appropriate Branch