Hoffman F44LN1 Wireway, Nipple, 4" x 4" x 1", Type 12, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LN1
  • Rexel Part Number:

    14302
  • UPC:

    783510199005

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00x1.00, Material/finish: Steel/gray

$ 105.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LN1

Rexel Part # 14302

UPC 783510199005

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 1 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Nipple

Place your Will Call order by clicking the cart button next to the appropriate Branch