Hoffman F44LN2 Wireway, Nipple, 4" x 4" x 2", Type 12, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LN2
  • Rexel Part Number:

    14289
  • UPC:

    783510199104

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 4.00x4.00x2.00, Material/finish: Steel/gray

$ 114.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LN2

Rexel Part # 14289

UPC 783510199104

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 2 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Nipple

Place your Will Call order by clicking the cart button next to the appropriate Branch