Hoffman F44WN2 Wireway Nipple, for Type 12 Feed-Through, 4" x 4" x 2"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44WN2
  • Rexel Part Number:

    11972
  • UPC:

    783510148607

Wireway, Nipple, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 4.00x4.00x2.00, Material/finish: Steel/gray

$ 112.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44WN2

Rexel Part # 11972

UPC 783510148607

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 2 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Nipple

Place your Will Call order by clicking the cart button next to the appropriate Branch