Hoffman F66LN3 Wireway, Nipple, 6" x 6" x 3", Type 12, Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66LN3
  • Rexel Part Number:

    14190
  • UPC:

    783510199500

Wireway, Nipple, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00x3.00, Material/finish: Steel/gray

$ 146.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66LN3

Rexel Part # 14190

UPC 783510199500

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Length 3 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Nipple

Place your Will Call order by clicking the cart button next to the appropriate Branch