Cooper B-Line 66 GF Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    66 GF
  • Rexel Part Number:

    203617
  • UPC:

    782051109467

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 6 x 6 Inch

$ 31.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 66 GF

Rexel Part # 203617

UPC 782051109467

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch