Hubbell - Wiegmann PA0808 Wireway Panel Adapter, Type 1, Lay-In, 8" x 8", Steel, Gray

Wireway Panel Adapter, End Flange, Type 1, Lay-In, Steel, ANSI 61 Polyester Powder Finish, Size: 8 x 8 Inch

$ 60.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # PA0808

Rexel Part # 406236

UPC 78672539365

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 8 in

Product Width 8 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch