Hoffman F1010GPA Wireway Panel Adapter, Type 1, Lay-In, 10" x 10", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1010GPA
  • Rexel Part Number:

    116881
  • UPC:

    783510458409

Wireway Panel Adapter, Size/Dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

$ 66.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1010GPA

Rexel Part # 116881

UPC 783510458409

UNSPSC 39131711

Color Gray

Material Steel

Product Height 10 in

Product Width 10 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch