Hoffman F44GOA Open Adapter, 4" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44GOA
  • Rexel Part Number:

    21840
  • UPC:

    783510523107

Wireway Open Adapter, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.

$ 42.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44GOA

Rexel Part # 21840

UPC 783510523107

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 4 in

Product Width 4 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch