Hoffman F66GOA Wireway Open Adapter, 6" x 6", Steel, Gray, For NEMA 1 Wireway

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66GOA
  • Rexel Part Number:

    21740
  • UPC:

    783510524807

Wireway Open Adapter, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.

$ 55.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66GOA

Rexel Part # 21740

UPC 783510524807

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch