Hoffman F66GPA Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66GPA
  • Rexel Part Number:

    4819
  • UPC:

    783510524203

Wireway Panel Adapter, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway .

$ 19.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66GPA

Rexel Part # 4819

UPC 783510524203

UNSPSC 39131711

Color Gray

Material Steel

Product Height 6 in

Product Width 6 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch