Hoffman F66GPAGV Wireway Panel Adapter, Type 1, Lay-In, 6" x 6", Steel, Galvanized

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66GPAGV
  • Rexel Part Number:

    5135
  • UPC:

    783510886004

Wireway Panel Adapter, Size/Dims: 6.00x6.00, Material/Finish: Steel/Galvanized. For use with Type 1, Wireway .

$ 29.85 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66GPAGV

Rexel Part # 5135

UPC 783510886004

UNSPSC 39131711

Color Galvanized

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch