Unity 1010GF Wireway Panel Adapter, 10x10

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    1010GF
  • Rexel Part Number:

    114774
  • UPC:

    76151510954

Wireway Panel Adapter, 10" x 10", Type 1, Steel, Galvanized.

$ 25.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 1010GF

Rexel Part # 114774

UPC 76151510954

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 10 in

Product Width 10 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch